{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 6 mm | |
Length | 30 m | |
Tooth type | normal | |
Rake | 0 degrees | |
Thickness | 0.65 mm | |
Type of product | Metal band saw blade |
Article number | 172000 6/8 | |
EAN / GTIN | 4045197253309 | |
Manufacturer number | 25200060650800-030 |