• The item cannot be ordered due to missing prices.

Power saw blade for Kasto 700/4

Article no.: 171650 700/4
  • Tooth type: normal

Product details

Technical Data

Length L 700 mm
TPI 4
Tool material Ko-Bi3
Tooth type normal
Width 50 mm
Thickness 2.5 mm
Clamping hole ⌀ 10.5 mm
Type of product Power saw blade

Identification numbers & Classifications

Article number 171650 700/4
EAN / GTIN 4045197347145

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
wet maximum
 

Description

Version:

KOMET bi-metal − tooth tips of HSS-M3 and blade body of spring steel. For high cutting performance and feed rates. Unbreakable for maximum safety at the workplace.

Note:

Especially for Kasto machines (clamping holes offset from 38 mm blade width).
Important: The instructions included with the saw blades must be followed in all details.
KOMET HSS saw blades: Other versions such as VP 7 (7° rake angle, Vario toothing) and P 13 (13° rake angle − especially for stainless steels) available on request on short delivery times.

Downloads & documents

Compare with similar products

This article


Recommendations


Power saw blade for Kasto 700/4

Power saw blade for Kasto 700/4

Width 50 50
Length L 700 700
Tool material Ko-Bi3 HSS
Clamping hole ⌀ 10.5 10.5
Thickness 2.5 2.5
Tooth type normal normal
Type of product Power saw blade Power saw blade

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Length L / TPI Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart