{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 400 mm | |
TPI | 14 | |
Tool material | Ko-Bi3 | |
Tooth type | normal | |
Width | 32 mm | |
Thickness | 1.6 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171550 400/14 | |
EAN / GTIN | 4045197346940 |
This article |
Recommendations |
|
---|---|---|
Power saw blade, Ko-Bi3, Length L / TPI: 400/14 |
||
Width | 32 mm | 32 mm |
Length L | 400 mm | 400 mm |
Tool material | Ko-Bi3 | HSS |
Thickness | 1.6 mm | 1.6 mm |
TPI | 14 | 14 |
Tooth type | normal | normal |
Type of product | Power saw blade | Power saw blade |