• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide high-performance reamer HPC through hole 11 mm

Article no.: 164420 11

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: Configurable
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 11 mm
    Coating TiAlN
    Tolerance Configurable
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Through-coolant yes, with 25 bar
    Shank DIN 6535 HA with h6
    Machining strategy HPC
    Application for type of drilling for through holes
    ⌀ range 10.701 mm - 11.200 mm
    Flute length Lc 12 mm
    Overhang L1 75 mm
    Overall length L 120 mm
    Number of cutting edges Z 6
    Shank ⌀ Ds 12 mm
    Feed f in steel < 1100 N/mm2 1.4 mm/rev.
    Feed f in stainless steel < 900 N/mm2 0.4 mm/rev.
    Reaming oversize in diameter 0.2 mm
    Colour ring green
    Series Master Steel
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 164420 11
    EAN / GTIN 4062406284268
    Manufacturer number 164420 11

    Application Table

    Steel < 500 N/mm²
    P
    180
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    150
    Steel < 1400 N/mm²
    P
    100
    Steel < 55 HRC
    H
    12
    Steel < 60 HRC
    H
    8
    INOX < 900 N/mm²
    M
    50
    INOX > 900 N/mm²
    M
    30
    GG
    K
    110
    GGG
    K
    90
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    The latest generation of universal HPC reamers. Extra-short teeth for increased cutting performance values. Optimised cooling strategy with radially arranged coolant outlets aligned directly to the teeth. For uncompromising applications in steel and stainless steel. Reliable machining of high-tensile steels up to 60 HRC. Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks.
    Very high concentricity and process reliability due to unequal spacing.
    Tolerance specifications:
    Configurable: Reamers finish ground to match your specification.
    H7: Version for H7 bore tolerance.
    0/0.005 mm: Manufacturing or cutting tolerance of nominal ⌀ DC.

    Application:

    Special version for through holes.

    Downloads & documents

    From the same series "Master Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart