• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide high-performance reamer HPC blind hole 11 mm

Article no.: 164405 11

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: configurable
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Through-coolant: yes, with 25 bar

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 11 mm
    Coating DLC
    Tolerance configurable
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Through-coolant yes, with 25 bar
    Shank DIN 6535 HA with h6
    Machining strategy HPC
    Application for type of drilling for blind holes
    ⌀ range 10.701 mm - 11.200 mm
    Flute length Lc 12 mm
    Overhang L1 75 mm
    Overall length L 120 mm
    Number of cutting edges Z 6
    Shank ⌀ Ds 12 mm
    Feed f in cast alu 1.8 mm/rev.
    Reaming oversize in diameter 0.2 mm
    Colour ring yellow
    Series Master Alu
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 164405 11
    EAN / GTIN 4062406284015
    Manufacturer number 164405 11

    Application Table

    Aluminium
    N
    250
    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    250
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Special HPC reamers of the latest generation, for machining aluminium, with improved tooth geometry and further developed carbide substrate. Extra-short teeth for increased cutting performance values. Optimised cooling strategy with radially arrangedcoolant outlets aligned directly to the teeth. Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks. Very high concentricity and process reliability due to unequal spacing of the teeth and special profile of the round chamfer width.
    Version with DLC sp2 coating.
    Tolerance specifications:
    Configurable: Reamers finish ground to match your specification.
    H7: Version to DIN1420 for H7 bore tolerance.

    Application:

    Special version for blind holes.

    Downloads & documents

    From the same series "Master Alu" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart