{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 29 mm | |
Coating | TiAlN | |
Tolerance | Configurable | |
Tool material | HSS | |
Norm | Manufacturer’s standard | |
Through-coolant | yes, with 25 bar | |
Shank | DIN 6535 HA with h6 | |
Machining strategy | HPC | |
Application for type of drilling | for blind holes | |
⌀ range | 28.210 mm - 29.200 mm | |
Flute length Lc | 25 mm | |
Overhang L1 | 119 mm | |
Overall length L | 180 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 25 mm | |
Feed f in steel < 1100 N/mm2 | 0.4 mm/rev. | |
Reaming oversize in diameter | 0.3 mm | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 164359 29 | |
EAN / GTIN | 4045197770059 | |
Manufacturer number | 164359 29 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HSS high-performance reamer HPC blind hole 29 mm |
|||
Number of cutting edges Z | 8 | 10 | 8 |
Colour ring | green | without | green |
Overall length L | 180 | 281 | 180 |
Through-coolant | yes, with 25 bar | no | yes, with 25 bar |
Norm | Manufacturer’s standard | DIN 208 B | Manufacturer’s standard |
Type of product | Phillips bit | Phillips bit | Phillips bit |
Reaming oversize in diameter | 0.3 | 0.3 ;0.5 | 0.3 |