• The item cannot be ordered due to missing prices.

Solid carbide NC machine reamer Configurable 4,5 mm

Article no.: 164345 4,5

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 8093
  • Through-coolant: no
  • Shank: DIN 6535 HA with h6
  • Application for type of drilling: for through holes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 4.5 mm
    Coating uncoated
    Tool material Solid carbide
    Standard DIN 8093
    Through-coolant no
    Shank DIN 6535 HA with h6
    Application for type of drilling for through holes
    ⌀ range 4.100 mm - 4.790 mm
    Flute length Lc 21 mm
    Overhang L1 42 mm
    Overall length L 80 mm
    Number of cutting edges Z 6
    Shank ⌀ Ds 6 mm
    Feed f in steel < 1100 N/mm2 0.12 mm/rev.
    Reaming oversize in diameter 0.05 mm - 0.1 mm
    Shank tolerance h6
    Colour ring green
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 164345 4,5
    EAN / GTIN 4045197328243
    Manufacturer number 164345 4,5

    Application Table

    Aluminium
    N
    35
    Aluminium (short chipping)
    N
    30
    Steel < 500 N/mm²
    P
    20
    Steel < 750 N/mm²
    P
    13
    Steel < 900 N/mm²
    P
    10
    Steel < 1100 N/mm²
    P
    8
    Steel < 1400 N/mm²
    P
    6
    INOX < 900 N/mm²
    M
    10
    INOX > 900 N/mm²
    M
    8
    Ti > 850 N/mm²
    S
    8
    GG(G)
    K
    8
    CuZn
    N
    20
    Uni
     
    wet maximum
     

    Description

    Version:

    Version suitable for NC DIN 8093-2 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures very high concentricity and process reliability,
    The use of GARANT-NC reamers eliminates the need to procure special collets. With long flutes and left-hand helix.
    Reamers finish ground to match your specification.

    Application:

    For reaming through holes, as the chips are evacuated in the cutting direction. Lead taper is suitable also for blind holes.

    Note:

    For H7 fit see No. 164340 and 164341.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart