• The item cannot be ordered due to missing prices.

Solid carbide NC machine reamer 12 mm

Article no.: 164341 12

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 6535 HA with h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 12 mm
    Coating TiAlN
    Tolerance H7
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Through-coolant no
    Shank DIN 6535 HA with h6
    Application for type of drilling for through holes
    Flute length Lc 44 mm
    Overhang L1 99 mm
    Overall length L 150 mm
    Number of cutting edges Z 6
    Shank ⌀ Ds 12 mm
    Feed f in steel < 1100 N/mm2 0.18 mm/rev.
    Reaming oversize in diameter 0.1 mm - 0.2 mm
    Shank tolerance h6
    Colour ring green
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 164341 12
    EAN / GTIN 4045197465047
    Manufacturer number 164341 12

    Application Table

    Aluminium
    N
    35
    Aluminium (short chipping)
    N
    30
    Alu > 10% Si
    N
    25
    Steel < 500 N/mm²
    P
    30
    Steel < 750 N/mm²
    P
    25
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    15
    Steel < 1400 N/mm²
    P
    10
    INOX < 900 N/mm²
    M
    15
    INOX > 900 N/mm²
    M
    12
    Ti > 850 N/mm²
    S
    10
    GG(G)
    K
    10
    CuZn
    N
    25
    Uni
     
    wet maximum
     

    Description

    Version:

    Version suitable for NC similar to DIN 8093 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures the highest concentricity.
    Tolerance specifications:
    Size 0.6 – 0.9: Manufacturing or cutting edge tolerance 0/+0.004 mm.
    Size 0.98 – 20: Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance.
    No need to procure special collets when using GARANT-NC reamers. With long flutes and left-hand helix.

    Application:

    For reaming through holes, as the chips are evacuated in the cutting direction. Lead taper is suitable also for blind holes.

    Note:

    For reamers like No. 164340 and 164341 but with other diameters and fits see No. 164344 and 164345.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart