{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.02 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 6535 HA with h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 26 mm | |
Overhang L1 | 51 mm | |
Overall length L | 93 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 1100 N/mm2 | 0.12 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h6 | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 164340 5,02 | |
EAN / GTIN | 4045197093516 | |
Manufacturer number | 164340 5,02 |