NC reamer long H7, uncoated, Nominal ⌀ DC: 2mm

Article no.: 162961 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
70 pieces in stock 70 pieces available in 11-14 working days

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT

Availability

  • Tolerance: H7
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2 mm
Coating uncoated
Tolerance H7
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 1835 A to h6
Application for type of drilling for blind holes and through holes
Flute length Lc 11 mm
Overhang L1 44 mm
Overall length L 65 mm
Number of cutting edges Z 4
Shank ⌀ Ds 2 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Reaming oversize in diameter 0.05 mm - 0.1 mm
Shank tolerance h6
Colour ring without
Type of product Phillips bit

Identification & Classification

Article number 162961 2
EAN / GTIN 4045197364012
Manufacturer number 162961 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
N
20
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
5
Steel < 1400 N/mm²
P
4
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
5
Ti > 850 N/mm²
S
5
GG(G)
K
5
CuZn
N
13
Uni
 
Oil
 
wet maximum
 

Description

Version:

With long flutes and left-hand helix. Reamers finish ground for fit H7.

Application:

Especially for deeper holes. Also suitable for blind holes.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart