NC reamer, uncoated, Nominal ⌀ DC: 1,01mm

Article no.: 162902 1,01
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
30 pieces in stock 30 pieces available in 11-14 working days

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT

Availability

  • Tolerance: 0 / 0.004
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 1835 A to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 1.01 mm
Coating uncoated
Tolerance 0 / 0.004
Tool material HSS E
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 1835 A to h6
Application for type of drilling for through holes
Flute length Lc 5.5 mm
Overhang L1 15 mm
Overall length L 34 mm
Number of cutting edges Z 3
Shank ⌀ Ds 1 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Reaming oversize in diameter 0.05 mm - 0.1 mm
Colour ring green
Type of product Phillips bit

Identification & Classification

Article number 162902 1,01
Copy
EAN / GTIN 4062406137076
Copy
Manufacturer number 162902 1,01
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
suitable for / [m/min]
N
ISO code:
20
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
20
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
15
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
10
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
7
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
5
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
4
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
5
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
5
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
5
GG(G)
suitable for / [m/min]
K
ISO code:
5
CuZn
suitable for / [m/min]
N
ISO code:
13
Uni
suitable for / [m/min]
 
Oil
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

Version suitable for NC similar to DIN 212 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets.
With long flutes and left-hand helix.
Reamers such as 162900, but in 1/100 sizes.
Tolerance specifications:
Size 1.01 – 5.5: Manufacturing or cutting edge tolerance 0 / +0.004 mm.
Size 5.51 – 12.05: Manufacturing or cutting edge tolerance 0 / +0.005 mm.
Ordering example:
Desired dia. 6.24 mm – ordering particulars: article number 162902 6.24.
The 6.24 mm reamer with tolerance 0 / +0.005 mm is supplied.
Depending on availability, delivery time is from stock or max. 1 working week.

To determine which diameter you need for your desired fit, please see the following table. Often one reamer also covers further fits, since the tolerance bands overlap.

Note:

Reamers in whole number sizes and 1/10 sizes for H7 fit see No. 162900.
For reamers with diameters and fits to specification see No. 162951.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart