{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | Manufacturer’s standard | |
Through-coolant | no | |
Shank | Parallel shank to e9 | |
Application for type of drilling | for blind hole and through hole | |
Plunge cutting | 3.5 mm | |
Flute length Lc | 24 mm | |
Overhang L1 | 77 mm | |
Overall length L | 125 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 9 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 162825 9 | |
EAN / GTIN | 4062406117269 | |
Manufacturer number | 162825 9 |