• The item cannot be ordered due to missing prices.

Face reamer H7 7 mm

Article no.: 162825 7

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: Parallel shank to e9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 7 mm
    Coating uncoated
    Tolerance H7
    Tool material HSS E
    Standard Manufacturer’s standard
    Through-coolant no
    Shank Parallel shank to e9
    Application for type of drilling for blind hole and through hole
    Plunge cutting 2.5 mm
    Flute length Lc 22 mm
    Overhang L1 69 mm
    Overall length L 109 mm
    Number of cutting edges Z 6
    Shank ⌀ Ds 7 mm
    Feed f in steel < 900 N/mm2 0.15 mm/rev.
    Reaming oversize in diameter 0.1 mm - 0.2 mm
    Colour ring green
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 162825 7
    EAN / GTIN 4062406117245
    Manufacturer number 162825 7

    Application Table

    Aluminium
    N
    20
    Aluminium (short chipping)
    N
    20
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    12
    Steel < 900 N/mm²
    P
    12
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    10
    GG(G)
    K
    10
    CuZn
    N
    20
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     

    Description

    Version:

    Chucking reamer cutting on the end face to achieve the most accurate size possible. The optimised end face cutting enables a precise alignment fit of the hole that is produced. Straight flute machine chucking reamers with long flutes for optimum chip evacuation.

    Application:

    For production of sequential holes with alignments that exactly match. For the highest demands for straightness of holes. For reaming of through holes and right to the bottom of blind holes.

    Note:

    No. 162830 Configurable reamers are available in the diameter range from 2.200 to 12.220 mm and for any choice of fit.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart