• The item cannot be ordered due to missing prices.

Morse taper reamer MK1

Article no.: 162500 MK1
  • Tool material: HSS
  • Standard: DIN 204
  • Through-coolant: no

Product details

Technical Data

Coating uncoated
Tool material HSS
Standard DIN 204
Through-coolant no
Flute length Lc 66 mm
Overall length L 102 mm
Shank square □ 8 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 162500 MK1
EAN / GTIN 4045197089182
Manufacturer number 162500 MK1

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

Straight flutes, with plain shank and square drive.

Application:

For reaming Morse taper sockets from taper holes or stepped holes.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart