{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
small ⌀ D3 | 15 mm | |
large ⌀ D2 | 35 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | Manufacturer’s standard | |
Taper ratio | 1:10 | |
Through-coolant | no | |
Application for type of drilling | for through holes | |
Flute length Lc | 200 mm | |
Overall length L | 250 mm | |
Shank square □ | 22.4 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 161000 15X35 | |
EAN / GTIN | 4045197088833 | |
Manufacturer number | 161000 15X35 |