• The item cannot be ordered due to missing prices.

Pilot 01/4,5 mm

Article no.: 156750 01/4,5

Select article variation and quantity

Size / pin ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pin ⌀ 4.5 mm
overall length 41 mm
Shank ⌀ 2.4 mm
Type of product Pilot pin

Identification numbers & Classifications

Article number 156750 01/4,5
EAN / GTIN 4033591015852
Manufacturer number 15 541 045

Description

Version:

Fixed guide pin: gas nitrided, precision turned
Rotating pin: surface hardened and ground.
Size 01/2.4 to 1/8.4 − fixed pilot.
Size 1/8.5 to 1/18 − rotating pilot with coolant bore.
Size 2/11.5 to 2/13 − fixed pilot.
Size 2/14 to 2/32 − rotating pilot with coolant bore.

Application:

When using the rotating pilot (with coolant bore) size 1 and 2 in holder No. 156720 size 1/20 the coolant is fed directly to the cutting edges for optimum chip evacuation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart