• The item cannot be ordered due to missing prices.

Modular counterboring system holder 01/10

Article no.: 156720 01/10

Select article variation and quantity

Size / shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Counterbore range 5 mm - 9 mm
Bore ⌀ H7 7 mm
Hole length 12 mm
External ⌀ 14 mm
Length a 45 mm
Type of product Mounting

Identification numbers & Classifications

Article number 156720 01/10
EAN / GTIN 4033591011441
Manufacturer number 15 801 001

Application Table

Alu plastics
N
40
Aluminium (short chipping)
N
60
Alu > 10% Si
N
20
Steel < 500 N/mm²
P
25
Steel < 750 N/mm²
P
20
Steel < 900 N/mm²
P
15
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
5
INOX < 900 N/mm²
M
5
wet maximum
 

Description

Version:

Just 4 holder sizes cover a range from 5 mm to 66 mm (up to 85 mm available on request). Counterbores and solid pilots can be combined as required within one size, the solid pilot can be changed without removing the counterbore.
Hardened and ground. Counterbore and pilot are clamped by one screw each, the counterbore is additionally protected against turning by means of a pin.

Application:

For DIN counterbores, as well as with appropriate pilot / counterbore combinations for stepped holes or non-standard counterbores.
For stepped through holes pilots are available ex works in 2 lengths so that these holes can be produced without a separate pilot hole drilling operation.

Note:

Counterbores with TiN coating available on request. The carbide version is specially recommended for machining grey cast iron, brass and chrome-nickel steels.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart