• The item cannot be ordered due to missing prices.

DIN counterbore for tapping drill holes, uncoated, Counterbore ⌀ D1 ×pin ⌀ D2: 11X5mm

Article no.: 156220 11X5

Select article variation and quantity

Counterbore ⌀ D1 ×pin ⌀ D2 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 373
  • Shank: Parallel shank to h9

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Counterbore ⌀ 11 mm
Coating uncoated
Pin ⌀ 5 mm
Tool material HSS
Number of cutting edges Z 3
Standard DIN 373
Shank Parallel shank to h9
for screw size M6
Overall length L 80 mm
Shank ⌀ Ds 8 mm
Feed f in steel < 500 N/mm2 0.12 mm/rev.
Through-coolant no
Pre-drill ⌀ 5 mm
Step height L1 1st step with chamfer 18 mm
Point angle 180 degrees
Type of product Counterbore

Identification numbers & Classifications

Article number 156220 11X5
EAN / GTIN 4045197087935
Manufacturer number 156220 11X5

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 

Description

Version:

Three edged, spiral fluted counterbore with fixed pilot for tapping drill holes.

Application:

For counterboring socket head screws DIN 912, 6912, 7984 and slotted cheese head screws ISO 1207 (DIN 84).
The pilot diameter matches the tapping hole diameter.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart