{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 10.4 mm | |
Coating | uncoated | |
Countersink tip angle | 75 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Norm | Manufacturer’s standard | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.5 mm | |
Overall length L | 51 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150425 10,4 | |
EAN / GTIN | 4045197087171 | |
Manufacturer number | 150425 10,4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Countersink 75° 10,4 mm |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | without | without | without | without | blue |
Overall length L | 51 | 50 | 50 | 107 | 157 | 50 |
Countersink tip angle | 75 | 90 | 90 | 90 | 90 | 90 |
Norm | Manufacturer’s standard | DIN 335 C | DIN 335 C | Manufacturer’s standard | Manufacturer’s standard | DIN 335 C |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank tolerance | h9 | h9 | h9 | h9 | h9 | h9 |