• The item cannot be ordered due to missing prices.

High-precision countersink set, long No. 150377 in a case 90° 6

Article no.: 150375 6

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: Manufacturer’s standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of countersinks 6
    Coating TiAlN
    Countersink tip angle 90 degrees
    Tool material HSS
    Spacing of the countersink cutting edges unequal spacing
    Number of cutting edges Z 3
    Standard Manufacturer’s standard
    Shank Parallel shank to h9
    Colour ring green
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150375 6
    EAN / GTIN 4045197912220
    Manufacturer number 150375 6

    Application Table

    Alu plastics
    N
    75
    Aluminium (short chipping)
    N
    75
    Alu > 10% Si
    N
    50
    Steel < 500 N/mm²
    P
    65
    Steel < 750 N/mm²
    P
    50
    Steel < 900 N/mm²
    P
    30
    Steel < 1100 N/mm²
    P
    18
    Steel < 1400 N/mm²
    P
    8
    Steel < 50 HRC
    H
    8
    INOX < 900 N/mm²
    M
    16
    INOX > 900 N/mm²
    M
    10
    Ti > 850 N/mm²
    S
    12
    GG(G)
    K
    25
    CuZn
    N
    60
    Graphite, GRP, CRP
    N
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Handy for assembly and workshop use.
    High-precision countersink No. 150377, with long shank.

    Application:

    High-precision countersinks for chatter-free production of precise, round 90° countersunk surfaces.

    Content:

    1 pc. each countersink: Size 6.3; 8.3; 10.4; 12.4; 16.5; 20.5

    Supplied with:

    6-piece countersink set in a case.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    High-precision countersink set, long No. 150377 in a case 90° 6

    High-precision countersink set, long No. 150377 in a case 90° 6

    Number of countersinks 6 6
    Coating TiAlN TiAlN
    Colour ring green without
    Countersink tip angle 90 90
    Standard Manufacturer’s standard DIN 335 C
    Shank Parallel shank to h9 Plain shank with h9
    Spacing of the countersink cutting edges unequal spacing unequal spacing

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart