{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 6.3 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Norm | Manufacturer’s standard | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.5 mm | |
Overall length L | 154 mm | |
Shank ⌀ Ds | 5 mm | |
for countersunk screws DIN 7991 | M3 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Pre-drill ⌀ | 1.5 mm | |
Type of product | Stepped drill and countersink |
Article number | 150372 6,3 | |
EAN / GTIN | 4045197086150 | |
Manufacturer number | 150372 6,3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() High-precision countersink, extra long 90° 6,3 mm |
|||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated |
for countersunk screws DIN 7991 | M3 | M3 | M3 | M3 | M3 |
Through-coolant | no | no | no | no | no |
Tool material | HSS | HSS | HSS | HSS | HSS E |
Shank ⌀ Ds | 5 | 5 | 5 | 5 | 5 |
smallest countersink ⌀ for holes from | 1.5 | 1.5 | 1.5 | 1.5 | 1.5 |