{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 25 mm | |
Coating | TiN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.8 mm | |
Overall length L | 67 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws DIN 7991 | M12 | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150180 25 | |
EAN / GTIN | 4045197086006 | |
Manufacturer number | 150180 25 |
This article |
Recommendations |
|
---|---|---|
Countersink 90° 25 mm |
||
Number of cutting edges Z | 3 | 3 |
Coating | TiN | TiN |
Colour ring | green | green |
Through-coolant | no | no |
Standard | DIN 335 C | DIN 334 |
Tool material | HSS | HSS |
smallest countersink ⌀ for holes from | 3.8 mm | 6.3 mm |