• The item cannot be ordered due to missing prices.

Precision countersink with unequal spacing 90°, TiAlN, External ⌀ Dc: 11,5mm

Article no.: 150130 11,5

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 11.5 mm
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 2.8 mm
Overall length L 56 mm
Shank ⌀ Ds 8 mm
for countersunk screws ISO 2009, 2010, 7046, 7047 M6
Feed f in steel < 500 N/mm2 0.13 mm/rev.
Shank tolerance h9
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150130 11,5
EAN / GTIN 4045197741844
Manufacturer number 150130 11,5

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
12
GG(G)
K
25
CuZn
N
60
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Advantage:

Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life.

Application:

High-precision countersinks for production of exactly round 90° countersunk surfaces.

Downloads & documents

Compare with similar products

This article


Recommendations


Precision countersink with unequal spacing 90°, TiAlN, External ⌀ D<sub>c</sub>: 11,5mm

Precision countersink with unequal spacing 90°, TiAlN, External ⌀ Dc: 11,5mm

External ⌀ 11.5 mm 11.5 mm 11.5 mm
for countersunk screws ISO 2009, 2010, 7046, 7047 M6 M6 M6
Through-coolant no no no
Shank tolerance h9 h9 h9
Shank ⌀ Ds 8 mm 8 mm 8 mm
smallest countersink ⌀ for holes from 2.8 mm 2.8 mm 2.8 mm
Feed f in steel < 500 N/mm2 0.13 mm/rev. 0.12 mm/rev. 0.12 mm/rev.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart