• The item cannot be ordered due to missing prices.

Deburring countersink 90° 10

Article no.: 150065 10

Select article variation and quantity

Type Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Shank: Parallel shank to h9
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Countersink tip angle 90 degrees
Tool material HSS
Shank Parallel shank to h9
Through-coolant no
for hole ⌀ 5 mm - 10 mm
Head ⌀ 14 mm
Overall length L 55 mm
Shank ⌀ Ds 8 mm
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150065 10
EAN / GTIN 4045197085375
Manufacturer number 150065 10

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
17
INOX < 900 N/mm²
M
7
wet maximum
 
dry
 

Description

Version:

Special cutter geometry for an easy peeling cut. The swarf is evacuated via the oblique hole towards the shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart