• The item cannot be ordered due to missing prices.

Pin vice 1-2 mm

Article no.: 149160 1-2

Select article variation and quantity

Capacity □ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity □ 1 mm - 2 mm
Overall length 74 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 149160 1-2
EAN / GTIN 4045197196026
Manufacturer number 149160 1-2

Description

Version:

Serrated brass handle, nickel-plated.
With one collet.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart