• The item cannot be ordered due to missing prices.

Pin vice

Article no.: 149150

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity □ 0 mm - 3 mm
Overall length 110 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 149150
EAN / GTIN 4045197196002
Manufacturer number 149150

Description

Version:

Serrated brass handle, nickel-plated with two interchangeable collets for different diameters. With square clamping nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart