{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity □ | 2.5 mm - 5.5 mm | |
for hand taps DIN 352 | M3 - M10 | |
Shank standard | DIN 3126 Form C | |
Material | All-steel | |
Type of product | Tapping adapter |
Article number | 148706 6,3C | |
EAN / GTIN | 4062406745721 | |
Manufacturer number | 148706 6,3C |