• The item cannot be ordered due to missing prices.

Toolholder with ratchet 117 mm

Article no.: 148701 117

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material All-steel
Capacity □ 8.5 mm - 12.5 mm
for hand taps DIN 352 M13 − M20
Spare jaws No. 148712 size 117
Overall length 110 mm
Type of product Pin vice

Identification numbers & Classifications

Article number 148701 117
EAN / GTIN 4062406754655
Manufacturer number 148701 117

Description

Version:

With two-jaw chuck for clamping square shanks. Moveable T-handle with a grooves centred and at each end for engaging the retaining ball. Holder with stainless steel sheath. Ratchet is reversible and can also be locked. All-steel construction for high torque applications. Clamping jaws milled and hardened for high toughness and optimum surface hardness.
Heavy-duty version for taps up to M20.
With head-side hexagon with 22 mm jaw width.

Application:

Suitable for tapping holes where access is difficult.

Note:

The square sizes of other tap and reamer sizes can be found in the tables in the respective Product Groups.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart