{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 2 mm - 5 mm | |
for hand taps DIN 352 | M1 − M8 | |
for hand reamer ⌀ DIN 206 | 2.5 mm - 6.5 mm | |
Overall length | 125 mm | |
Type of product | Tap wrenches |
Article number | 148350 0 | |
EAN / GTIN | 4067263461142 |