• The item cannot be ordered due to missing prices.

Thread cutting set with tap sets, 3 pieces, for metric threads: M3-20

Article no.: 145119 M3-20
New product

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M
Flank angle 60 degrees
for metric threads M3 - M20
Length 532 mm
Width 256 mm
Height 63 mm
Type of product Die

Identification numbers & Classifications

Article number 145119 M3-20
EAN / GTIN 4067263118350
Manufacturer number 145119 M3-20

Description

Version:

Strong sheet metal case with carrying handle and 2 offset catches. Each tool is securely stored and protected in a foam insert and is immediately ready to hand. The taps are raised up vertically when the lid is opened. For more detailed descriptions of the content see individual products.

Content:

1 each tap set, 3 pieces, No. 130250: Size M3; M4; M5; M6; M8; M10; M12; M14; M16; M18; M20
1 each die No. 140330: Size M3; M4; M5; M6; M8; M10; M12; M14; M16; M18; M20
1 each adjustable tap wrench No. 148410: Size 1.1/2; 3
1 each die stock No. 149310: Size 20×5; 20×7; 25×9; 30×11; 38×14; 45×18
1 thread gauge No. 477000: Size M/W
1 screwdriver No. 664300: Size 3×60
1 toolholder with ratchet No. 148701: Size 85; 110

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart