• The item cannot be ordered due to missing prices.

Thread cutting set with tap sets, 3 pieces, for metric threads: M3-12

Article no.: 145114 M3-12
New product

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M
Flank angle 60 degrees
for metric threads M3 − M12
Length 418 mm
Width 229 mm
Height 58 mm
Type of product Die

Identification numbers & Classifications

Article number 145114 M3-12
EAN / GTIN 4067263125006
Manufacturer number 145114 M3-12

Description

Version:

Strong sheet metal case with carrying handle and 2 offset catches. Each tool is securely stored and protected in a foam insert and is immediately ready to hand. The taps are raised up vertically when the lid is opened. For more detailed descriptions of the content see individual products.

Content:

1 each tap set, 3 pieces, No. 130150: Size M3; M4; M5; M6; M8; M10; M12
1 each die No. 140300: Size M3; M4; M5; M6; M8; M10; M12
1 each jobber drill No. 114150: Size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2
1 each adjustable tap wrench No. 148410: Size 1; 2
1 toolholder with ratchet No. 148701: Size 85
1 each die stock No. 149310: Size 20×5; 20×7; 25×9; 30×11; 38×14
1 thread gauge No. 477000: Size M/W
1 screwdriver No. 664300: Size 3×60

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart