• The item cannot be ordered due to missing prices.

Die 4-40

Article no.: 142520 4-40

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: 2A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread type UNC
    Flank angle 60 degrees
    Tool material HSS
    Standard EN 22568
    Tolerance class 2A
    Threads per inch 40
    Thread ⌀ 2.85 mm
    External ⌀ 16 mm
    Height 5 mm
    Cutting direction right-hand
    Type of product Die

    Identification numbers & Classifications

    Article number 142520 4-40
    EAN / GTIN 4045197084736
    Manufacturer number 142520 4-40

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Oil
     
    dry
     

    Description

    Version:

    Closed, pre-slit form; with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

    Application:

    For UNC uniform coarse threads ASME − B1.1.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart