• The item cannot be ordered due to missing prices.

Die, BSW: W1.1/2

Article no.: 141550 W1.1/2

Select article variation and quantity

BSW Unit price incl. VAT
  • Thread type: BSW
  • Flank angle: 55
  • Tool material: HSS
  • Standard: EN 22568

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size W1,1/2
Thread type BSW
Flank angle 55 degrees
Tool material HSS
Standard EN 22568
Threads per inch 6
Thread ⌀ 38.1 mm
External ⌀ 75 mm
Height 30 mm
Tolerance class medium
Cutting direction right-hand
Type of product Die

Identification numbers & Classifications

Article number 141550 W1.1/2
EAN / GTIN 4062406223878
Manufacturer number 141550 W1.1/2

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form; with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Application:

For Whitworth threads to BSW standard BS84 in the tolerance field “medium”.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart