{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1 mm | |
External ⌀ | 38 mm | |
Height | 10 mm | |
Type of product | Die |
Article number | 141070 12X1 | |
EAN / GTIN | 4062406233488 | |
Manufacturer number | 141070 12X1 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Die HSS 12X1 |
||||
External ⌀ | 38 | 38 | 38 | 38 |
Flank angle | 60 | 60 | 60 | 60 |
Thread type | MF | MF | MF | MF |
Height | 10 | 10 | 10 | 10 |
Standard | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Tool material | HSS | HSS | HSS E | HSS E |