• The item cannot be ordered due to missing prices.

Die HSS-E, MF: 8X1

Article no.: 141055 8X1

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8×1
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1 mm
External ⌀ 25 mm
Height 9 mm
Type of product Die

Identification numbers & Classifications

Article number 141055 8X1
EAN / GTIN 4045197301796
Manufacturer number 141055 8X1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
2 turns lead chamfer. Lapped and nitrided, rake approx. 15°. For stainless and high-tensile steels.

Downloads & documents

Compare with similar products

This article


Recommendations


Die HSS-E, MF: 8X1

Die HSS-E, MF: 8X1

Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Thread type MF MF MF MF
Thread size M8×1 M8×1 M8×1 M8×1
Height 9 mm 9 mm 9 mm 9 mm
Standard EN 22568 EN 22568 EN 22568 EN 22568
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g
Type of product Die Die Die Die

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart