{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M20 | |
Thread type | M-LH | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Norm | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | left-hand | |
Pitch | 2.5 mm | |
External ⌀ | 45 mm | |
Height | 18 mm | |
Type of product | Die |
Article number | 140620 M20 | |
EAN / GTIN | 4045197083722 | |
Manufacturer number | 140620 M20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Die Left-hand thread M20 |
||||||
External ⌀ | 45 | 45 | 45 | 45 | 45 | 45 |
Flank angle | 60 | 60 | 60 | 60 | 60 | 60 |
Height | 18 | 18 | 18 | 18 | 18 | 18 |
Norm | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Pitch | 2.5 | 2.5 | 2.5 | 2.5 | 2.5 | 2.5 |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6e | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die | Die | Die | Die | Die |