{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M3 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 0.5 mm | |
External ⌀ | 20 mm | |
Height | 5 mm | |
Type of product | Die |
Article number | 140400 M3 | |
EAN / GTIN | 4045197083470 | |
Manufacturer number | 140400 M3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Die M3 |
||
External ⌀ | 20 | 20 |
Flank angle | 60 | 60 |
Height | 5 | 5 |
Standard | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand |
Tolerance class | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die |