{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master TM | |
Thread size | 1/8-27 NPT | |
Coating | AlTiN | |
Thread type | NPT | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Standard | ANSI B 1.20.1 | |
Taper ratio | 1:16 | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes | |
Application for type of drilling | Blind hole; Through hole | |
Spacing of the cutters | unequal spacing | |
Cutting direction | right-hand | |
Thread pitch | 0.941 mm | |
Threads per inch | 27 | |
Nominal ⌀ DC | 7.39 mm | |
Flute length Lc | 8.93 mm | |
Shank length Ls | 48.11 mm | |
Overall length L | 68 mm | |
Shank ⌀ Ds | 8 mm | |
No. of teeth Z | 6 | |
Feed fz in steel < 750 N/mm2 | 0.09 mm | |
Thread ⌀ | 10.24 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 6 | |
Colour ring | green | |
Internal/external application | Internal | |
Type of product | thread milling cutter |
Article number | 139739 1/8-27 | |
EAN / GTIN | 4067263129332 | |
Manufacturer number | 139739 1/8-27 |