• The item cannot be ordered due to missing prices.

Plain shank thread mill 2×D, TiAlN, G: G1/8

Article no.: 139707 G1/8

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G; BSP
  • Flank angle: 55
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA to h6
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/8
Coating TiAlN
Thread type G; BSP
Flank angle 55 degrees
Tool material Solid carbide
Shank DIN 6535 HA to h6
Thread pitch 0.907 mm
Threads per inch 28
Nominal ⌀ DC 7.95 mm
Flute length Lc 20.8 mm
Shank length Ls 36 mm
Overall length L 70 mm
Shank ⌀ Ds 8 mm
No. of teeth Z 3
Through-coolant yes
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
For use with external threads up to 2×D for bolt threads
Feed fz in steel < 900 N/mm2 0.035 mm
Number of clamping slots 3
Colour ring green
Internal/external application Internal and external
Thread depth 20.8 mm
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139707 G1/8
EAN / GTIN 4062406138196
Manufacturer number 139707 G1/8

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
170
Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
60
GG(G)
K
120
CuZn
N
180
Uni
 
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal or external Whitworth pipe threads,
(ensure stable clamping conditions).

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connections). Suitable for internal and external threads.

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139707 + 129100 HB.
Order HE shank: with No. 139707 + 129100 HE.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart