• The item cannot be ordered due to missing prices.

GARANT Master TM plain shank thread mill with countersink 2.5×D 4X0,5

Article no.: 139683 4X0,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF; MF-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA to h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M4×0.5
    Coating TiAlN
    Thread type MF; MF-LH
    Flank angle 60 degrees
    Tool material Solid carbide
    Thread standard DIN 13
    Shank DIN 6535 HA to h6
    Thread pitch 0.5 mm
    Nominal ⌀ DC 3.29 mm
    Flute length Lc 10.25 mm
    Shank length Ls 36 mm
    Overall length L 58 mm
    Shank ⌀ Ds 6 mm
    Neck ⌀ D1 4.5 mm
    Programming value for countersink L1 10.86 mm
    Through-coolant yes
    No. of teeth Z 4
    Application for type of drilling up to 2×D for blind holes; up to 2.5×D for through holes
    Spacing of the cutters unequal spacing
    Countersink angle 90 degrees
    Feed fz in steel < 750 N/mm2 0.02 mm
    Number of clamping slots 4
    Colour ring green
    Internal/external application Internal
    Thread depth 10.25 mm
    Series Master TM
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 139683 4X0,5
    EAN / GTIN 4045197956927
    Manufacturer number 139683 4X0,5

    Application Table

    Alu plastics
    N
    200
    Aluminium (short chipping)
    N
    190
    Alu > 10% Si
    N
    160
    Steel < 500 N/mm²
    P
    125
    Steel < 750 N/mm²
    P
    115
    Steel < 900 N/mm²
    P
    110
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    70
    INOX < 900 N/mm²
    M
    75
    INOX > 900 N/mm²
    M
    70
    Ti > 850 N/mm²
    S
    45
    GG(G)
    K
    105
    CuZn
    N
    175
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
    Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
    • Significantly reduced vibration due to irregular cutting edge spacing.
    • Increased number of cutting edges.
    • New coating for optimum wear resistance.
    • Corrected thread profile for avoidance of profile distortions.

    Advantage:

    Incorporating a countersink profile for a 90° countersink and thread milling in a single operation.

    Note:

    HB and HE shanks are available at the same price as HA.
    Order HB shank: with No. 139683 + 129100 HB
    Order HE shank: with No. 139683 + 129100 HE

    Downloads & documents

    From the same series "Master TM" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart