{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16×1.5 | |
Coating | AlTiN | |
Thread type | MF; MF-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA to h6 | |
Thread pitch | 1.5 mm | |
Nominal ⌀ DC | 13.9 mm | |
Flute length Lc | 32.25 mm | |
Shank length Ls | 47.7 mm | |
Overall length L | 94 mm | |
Shank ⌀ Ds | 14 mm | |
Through-coolant | yes | |
No. of teeth Z | 6 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Spacing of the cutters | unequal spacing | |
Feed fz in steel < 750 N/mm2 | 0.11 mm | |
Thread profile | Full profile | |
Number of clamping slots | 6 | |
Colour ring | green | |
Internal/external application | Internal | |
Thread depth | 32.25 mm | |
Series | Master TM | |
Type of product | thread milling cutter |
Article number | 139675 16X1,5 | |
EAN / GTIN | 4067263128700 | |
Manufacturer number | 139675 16X1,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |