{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1 | |
Coating | TiAlN | |
Thread type | MF; MF-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA to h6 | |
Thread pitch | 1 mm | |
Nominal ⌀ DC | 9.95 mm | |
Flute length Lc | 24.5 mm | |
Shank length Ls | 40 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 10 mm | |
Through-coolant | yes | |
No. of teeth Z | 6 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Spacing of the cutters | unequal spacing | |
Feed fz in steel < 750 N/mm2 | 0.09 mm | |
Number of clamping slots | 6 | |
Colour ring | green | |
Internal/external application | Indvendig | |
Thread depth | 24.5 mm | |
Series | Master TM | |
Type of product | thread milling cutter |
Article number | 139665 12X1 | |
EAN / GTIN | 4045197957634 | |
Manufacturer number | 139665 12X1 |
This article |
Recommendations |
|
---|---|---|
GARANT Master TM plain shank thread mill 2×D, TiAlN, MF: 12X1 |
||
Flank angle | 60 degrees | 60 degrees |
Thread size | M12×1 | M12×1 |
Thread standard | DIN 13 | DIN 13 |
Tool material | Solid carbide | Solid carbide |
Thread depth | 24.5 mm | 26.5 mm |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | up to 2×D for blind holes; up to 2×D for through holes |
Shank ⌀ Ds | 10 mm | 10 mm |