• The item cannot be ordered due to missing prices.

Plain shank thread mill 1.5×D M12

Article no.: 139652 M12
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Product details

Technical Data

Thread size M12
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Thread pitch 1.75 mm
Nominal ⌀ DC 9.37 mm
Flute length Lc 18.57 mm
Shank length Ls 45 mm
Overall length L 82 mm
Shank ⌀ Ds 14 mm
Neck ⌀ D1 13.5 mm
Programming value for countersink L1 19.7 mm
Through-coolant no
No. of teeth Z 5
Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
Countersink angle 90 degrees
Feed f z in steel < 60 HRC 0.018 mm
Shank tolerance h6
Number of clamping slots 5
Colour ring red
Internal/external application Internal
Thread depth 18.57 mm
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139652 M12
EAN / GTIN 4045197199683
Manufacturer number 139652 M12

Application Table

Steel < 1400 N/mm²
P
30
Steel < 55 HRC
H
35
Steel < 60 HRC
H
30
Steel < 65 HRC
H
27
Steel < 67 HRC
H
25
dry
 

Description

Version:

Corrected thread profile for milling exact internal threads (ensure stable clamping conditions).
Incorporating a countersink profile for a 90° countersink.

Advantage:

Countersinking and thread milling in one operation!

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart