Drill thread milling cutter 2×D, TiAlN, M: M3

Article no.: 139516 M3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

M Unit price incl. VAT

Availability

  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Number of cutting edges Z 2
Through-coolant yes
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Countersink angle 90 degrees
Thread pitch 0.5 mm
Cutting edge ⌀ DC 2.45 mm
Cutter length lc 6.9 mm
Shank length Ls 43 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Neck ⌀ D1 4.5 mm
Programming value for countersink L1 7.36 mm
Width of groove e1 0.5 mm
Feed fz in cast aluminium 0.03 mm
Thread profile Full profile
Shank tolerance h6
Number of clamping slots 2
Colour ring without
Internal/external application Internal
Thread depth 6
Type of product Combination drill / thread mill

Identification & Classification

Article number 139516 M3
Copy
EAN / GTIN 4062406393175
Copy
Manufacturer number 139516 M3
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
220
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
220
GG(G)
suitable for / [m/min]
K
ISO code:
120
CuZn
suitable for / [m/min]
N
ISO code:
330
wet maximum
suitable for / [m/min]
 

Description

Version:

Corrected thread profile for milling exact internal threads (ensure stable clamping conditions). Incorporating a countersink profile for a 90° countersink. A stronger core diameter, two narrow geometrically optimised chip flutes and a special drill point result in good chip formation and low cutting pressure.

Advantage:

Drilling, countersinking and thread milling all with a single tool!

Note:

HB and HE shanks are available at the same price as HA.
HB shank: order with No. 139516 + 12900 HB.
HE shank: order with No. 139516 + 12900 HE.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart