• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves HSS-E-PM G1/8

Article no.: 139395 G1/8

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 2189
  • Tolerance class: ISO 228 X

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size G1/8
    Coating TiAlN
    Thread type G
    Flank angle 55 degrees
    Tool material HSS E PM
    Standard DIN 2189
    Tolerance class ISO 228 X
    Taper lead form C
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 0.907 mm
    Threads per inch 28
    Thread ⌀ 9.73 mm
    Overall length L 90 mm
    Shank ⌀ Ds 7 mm
    Shank square □ 5.5 mm
    Tapping hole ⌀ guide value 9.25 mm
    Number of clamping slots 6
    Colour ring yellow
    Number of cutting edges Z 6
    Thread depth 29.19 mm
    Type of product Fluteless tap

    Identification numbers & Classifications

    Article number 139395 G1/8
    EAN / GTIN 4045197705860
    Manufacturer number 139395 G1/8

    Application Table

    Alu plastics
    N
    42
    Aluminium (short chipping)
    N
    42
    Alu > 10% Si
    N
    28
    Steel < 500 N/mm²
    P
    32
    Oil
     
    wet maximum
     

    Description

    Version:

    DIN 2189 (≈ DIN 5156). With oil grooves; optimum lubrication effect even in deeper threads.
    The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.
    Special TiAlN coating, highly suitable for aluminium alloys.

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart