{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16×1.5 | |
Coating | TiAlN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ guide value | 15.35 mm | |
Thread ⌀ | 16 mm | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 48 mm | |
Type of product | Fluteless tap |
Article number | 139372 16X1,5 | |
EAN / GTIN | 4045197447050 | |
Manufacturer number | 139372 16X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Fluteless machine tap with oil grooves HSS-E 16X1,5 |
||||
Taper lead form | C | C | C | C |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Through-coolant | no | no | yes | no |
Tool material | HSS E | HSS E PM | HSS E PM | HSS E PM |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX |
Application for type of drilling | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes |
Tapping hole ⌀ guide value | 15.35 | 15.35 | 15.35 | 15.35 |