• The item cannot be ordered due to missing prices.

Synchronised fluteless machine tap with oil grooves Solid carbide IC, TiAlN, M: M10

Article no.: 139243 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material Solid carbide
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank DIN 6535 HA with h6
Through-coolant yes
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Shank square □ 8 mm
Tapping hole ⌀ guide value 9.35 mm
Thread ⌀ 10 mm
Shank tolerance h6
Number of clamping slots 6
Colour ring without
Number of cutting edges Z 6
Thread depth 30 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139243 M10
EAN / GTIN 4045197365675
Manufacturer number 139243 M10

Application Table

Alu plastics
N
53
Aluminium (short chipping)
N
53
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
55
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
47
Steel < 1100 N/mm²
P
43
Steel < 1400 N/mm²
P
36
Oil
 
wet maximum
 

Description

Version:

Special polygon geometry and shank to DIN 6535-HA for use on machines with synchronised spindle drives. With oil grooves; optimal lubrication effect even in deeper threads.
Special solid carbide tool material for high cutting speeds and long tool life. TiAlN and anti-friction coating ensure low wear and low tendency to edge build-up.
With internal coolant supply laterally from the grooves; recommended for through and blind holes.

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart