{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 10 mm | |
Shank square □ | 8 mm | |
Tapping hole ⌀ guide value | 9.35 mm | |
Thread ⌀ | 10 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 6 | |
Colour ring | without | |
Number of cutting edges Z | 6 | |
Thread depth | 30 mm | |
Type of product | Fluteless tap |
Article number | 139242 M10 | |
EAN / GTIN | 4045197365620 | |
Manufacturer number | 139242 M10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Synchronised fluteless machine tap with oil grooves Solid carbide M10 |
|||||
Number of cutting edges Z | 6 | 5 | 5 | 3 | 6 |
Number of clamping slots | 6 | 5 | 5 | 3 | 6 |
Colour ring | without | yellow | blue | green | without |
Through-coolant | no | no | no | no | no |
Shank | DIN 6535 HA with h6 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | Solid carbide | HSS E PM | HSS E PM | HSS E | HSS E PM |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX |