{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M10 | |
Coating | TiN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | Manufacturer’s standard | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | DIN 1835 B with h6 | |
Through-coolant | no | |
Application for type of drilling | up to 2×D for blind holes; up to 2.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 10 mm | |
Shank square □ | 8 mm | |
Tapping hole ⌀ guide value | 9.35 mm | |
Thread ⌀ | 10 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 5 | |
Colour ring | green | |
Number of cutting edges Z | 5 | |
Thread depth | 25 mm | |
Type of product | Fluteless tap |
Article number | 139210 M10 | |
EAN / GTIN | 4045197446947 | |
Manufacturer number | 139210 M10 |