• The item cannot be ordered due to missing prices.

Fluteless machine tap with oil grooves extra long HSS-E-PM Form C 6HX M16

Article no.: 139208 M16

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M16
    Coating TiAlN
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 2 mm
    Overall length L 220 mm
    Shank ⌀ Ds 12 mm
    Shank square □ 9 mm
    Tapping hole ⌀ guide value 15.1 mm
    Thread ⌀ 16 mm
    Number of clamping slots 8
    Colour ring without
    Number of cutting edges Z 8
    Thread depth 48 mm
    Series GARANT Master
    Type of product Fluteless tap

    Identification numbers & Classifications

    Article number 139208 M16
    EAN / GTIN 4062406383749
    Manufacturer number 139208 M16

    Application Table

    Aluminium (short chipping)
    N
    34
    Steel < 500 N/mm²
    P
    33
    Steel < 750 N/mm²
    P
    32
    Steel < 900 N/mm²
    P
    24
    Steel < 1100 N/mm²
    P
    16
    Steel < 1400 N/mm²
    P
    10
    INOX < 900 N/mm²
    M
    10
    CuZn
    N
    20
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    The latest generation of high-performance fluteless taps, specially developed for use in steel materials.
    • Optimised polygon geometry for a lower torque.
    • Multi-layer HIPIMS coating for high wear resistance.
    • HSS-E-PM substrate for exceptional process reliability.

    Tolerance class: ISO 2X/6HX.
    With extra long shank.

    Advantage:

    Ideal for thread forming where access is difficult.

    Downloads & documents

    From the same series "GARANT Master" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart